- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286T Frame
| Shaft Grounding | Yes |
| Voltage | 400 V |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Efficiency | 93.6% |
| Frequency | 60 Hz |
| Speed | 1770 rpm |
| Service Factor | 1.15 |
| Full Load Current | 29 A |
| Synchronous | 1800 rpm |
| Frame Material | Iron |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| HP | 30 |
| Enclosure | TEFC |
| Frame Size | 286T |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| Mount Type | F-1 |
| Overall Length | 27.81 in |
| Insulation Class | H |
| Shaft Dia. | 1.875 in |
| Base | Rigid |
| Poles | 4 |
| NEMA Design | A |
| Power Factor | 83 |
| Conduit Box Material | Cast Iron |
| Weight | 423.0 LB |
| EAN or UPC | 781568666142 |

