- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286T Frame
| Frame Size | 286T |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Full Load Current | 76/38 |
| Inverter Duty | Inverter Ready |
| Enclosure | TEFC |
| Base | Rigid |
| Service Factor | 1.15 |
| Shaft Dia. | 1.875 in |
| Overall Length | 27.81 in |
| Shaft Diameter | 1.88 in |
| Ambient Temperature | 104 °F |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | H |
| Speed | 1760 rpm |
| Power Factor | 80 |
| Shaft Grounding | Shaft Grounding |
| Voltage | 230 V, 460 V |
| Mount Type | F1 |
| Frame Material | Iron |
| NEMA Design | A |
| Rated Efficiency | 93.6 % |
| Conduit Box Material | Cast Iron |
| Type | AC Motor |
| Multispeed | Single Speed |
| HP | 30 |
| Poles | 4 |
| Efficiency | 93.6% |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| Synchronous | 1800 rpm |
| Weight | 426.0 LB |
| EAN or UPC | 781568546079 |

