- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TS Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- NEMA Premium™ efficiency
- Heavy-gauge steel frame
- Ball bearings
- Inverter spike-resistant copper windings
- Three-year warranty
- Low loss, electrical grade lamination steel
- Inverter ready per NEMA MG1, part 31.4.4.2
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Epact Nominal Full Load Efficiency | 91 % |
| Full Load rpm | 3520 rpm |
| VoltCode | E1 |
| Frequency | 60 Hz |
| Base | Rigid |
| Synchronous | 3600 rpm |
| Power Factor | 89 |
| Efficiency Group | Premium Efficient |
| Frame | 286TS |
| Rotation | R |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| Shaft Diameter | 1.63 in |
| Design | A |
| Motor Application | General Purpose |
| Ambient Temperature | 104 °F |
| Mounting Style | F-1 |
| Open End Bearing | 6208 |
| Mounting | Rigid Base |
| Drive End Bearing | 6311 |
| Hz | 60 Hz |
| Brake Feature | No |
| Speed | 3525 rpm |
| Motor Shaft Size | 1 5/8 in |
| End Plate | Standard |
| Full Load Pf | 92 |
| C Dimension | 26.39 in |
| Full Load Current | 68/34 |
| Phase | Three Phase |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Conduit Box Material | Cast Iron |
| Useable at 208V | Yes |
| Type | 0954M |
| Frame Material | Iron |
| RPM | 3600 rpm |
| Shaft Grounding | No |
| C Face Kit | 10-1305 |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Mult. Sym. | L1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mount Type | F1 |
| Substitute Motor | M4108T |
| RefPicture | EMTECI |
| Motor Shaft Length | 3 1/4 in |
| Voltage | 230 V, 460 V |
| Product Line | RG |
| Full Load Amps | 33 |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Ready |
| Frame Size | 286TS |
| Washdown Duty | No |
| Full Load Efficiency | 93 % |
| Shaft Dia. | 1.625 in |
| Overall Length | 24.77 in |
| Multispeed | Single Speed |
| Efficiency | 91.7% |
| NEMA Design | A |
| Duty Cycle | Continuous |
| Poles | 2 |
| HP | 30 |
| Insulation Class | F |
| Rated Efficiency | 91.7 % |
| Voltage Rating | 460, 230 |
| Weight | 347.0 LB |
| EAN or UPC | 781568103289 |
-
NEMA Premium


