- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324T Frame
| Poles | 4 |
| Power Factor | 83 |
| NEMA Design | A |
| Duty Cycle | Continuous |
| Speed | 1770 rpm |
| Overall Length | 30.28 in |
| Shaft Rotation | Reversible |
| Synchronous | 1800 rpm |
| Shaft Grounding | No |
| Mount Type | F-1 |
| HP | 40 |
| Phase | Three Phase |
| End Plate | Standard |
| Frequency | 60 Hz |
| Frame Size | 324T |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Frame Material | Iron |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 2.125 in |
| Service Factor | 1.15 |
| Efficiency | 94.1% |
| Voltage | 230 V, 460 V |
| Conduit Box Material | Cast Iron |
| Full Load Current | 96 A/48 A |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Enclosure | TEFC |
| Weight | 601.0 LB |
| EAN or UPC | 781568542149 |

