Skip to content Skip to navigation menu
40 hp 324T Frame Three Phase AC Motor

EM4110T-58

40 hp 324T Frame Three Phase AC Motor
Item #111398757
  • TEFC Enclosure
  • 40 hp
  • 50 Hz Frequency
  • 324T Frame
40 hp 324T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 40 hp
  • 50 Hz Frequency
  • 324T Frame
Ambient Temperature 104 °F
Service Factor 1.15
Duty Cycle Continuous
Frequency 50 Hz
HP 40
Shaft Dia. 2.125 in
Mount Type F-1
Full Load Current 52 A
NEMA Design B
Frame Material Iron
Efficiency 93.6%
Standard CE, CSA, IE3, UR, WEEE, NEMA
Phase Three Phase
Enclosure TEFC
Shaft Grounding No
Conduit Box Material Cast Iron
Shaft Rotation Reversible
Synchronous 1500 rpm
Poles 4
Base Rigid
Speed 1470 rpm
Voltage 575 V
Insulation Class F
Power Factor 86
End Plate Standard
Overall Length 30.28 in
Frame Size 324T
Weight 650.0 LB
EAN or UPC 781568773741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison