Skip to content Skip to navigation menu
50 hp 326T Frame Three Phase AC Motor

EM4115T-12

50 hp 326T Frame Three Phase AC Motor
Item #101393672
  • TEFC Enclosure
  • 50 hp
  • 60 Hz Frequency
  • 326T Frame
50 hp 326T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 50 hp
  • 60 Hz Frequency
  • 326T Frame
Shaft Dia. 2.125 in
Duty Cycle Continuous
Shaft Diameter 2.13 in
End Plate Standard
Base Rigid
Phase Three Phase
Overall Length 30.28 in
Frame Size 326T
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Frequency 60 Hz
Insulation Class F
Inverter Duty Inverter Ready
Service Factor 1.15
Voltage 230 V, 460 V
Poles 4
Conduit Box Material Cast Iron
Shaft Grounding No
Multispeed Single Speed
Efficiency 94.5%
Type AC Motor
Speed 1775 rpm
Rated Efficiency 94.5 %
Enclosure TEFC
NEMA Design A
Shaft Rotation Reversible
Full Load Current 116/58
Frame Material Iron
Mount Type F1
Power Factor 85
HP 50
Synchronous 1800 rpm
Ambient Temperature 104 °F
Weight 652.0 LB
EAN or UPC 781568542156
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison