- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365TS Frame
applications
- Where continuous- or frequent-duty is required
- To conserve energy over extended time periods
features
- Heavy-duty steel or cast iron frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Brake Feature | No |
| Efficiency Group | Premium Efficient |
| VoltCode | F |
| Base | Rigid |
| Design | A |
| Speed [Max] | 4500 |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Mult. Sym. | L1 |
| RPM | 3600 rpm |
| Duty Cycle | Continuous |
| Washdown Duty | No |
| Efficiency | 93.6% |
| Insulation Class | F |
| Overall Length | 31.36 in |
| Motor Application | General Purpose |
| Open End Bearing | 6312 |
| Frame Size | 365TS |
| Shaft Diameter | 1.88 in |
| NEMA Design | B |
| Voltage Rating | 460, 230 |
| Frame Material | Iron |
| Full Load Pf | 90 |
| Power Factor | 92 |
| Mount Type | F1 |
| Phase | Three Phase |
| Frequency | 60 Hz |
| RefPicture | EMTECI |
| Speed | 3555 rpm |
| Rated Efficiency | 93.6 % |
| Multispeed | Single Speed |
| Useable at 208V | No |
| Poles | 2 |
| Full Load rpm | 3565 rpm |
| Mounting Style | F-1 |
| C Face Kit | 14-1704 |
| Inverter Duty | Inverter Ready |
| Motor Shaft Size | 1 7/8 in |
| Synchronous | 3600 rpm |
| C Dimension | 30.44 in |
| Product Line | RG |
| Substitute Motor | M4313T |
| BALD Family Names | Premium Efficient, Nema Premium™ |
| End Plate | Standard |
| Mounting | Rigid Base |
| Shaft Dia. | 1.875 in |
| Drive End Bearing | 6313 |
| Rotation | R |
| Voltage | 230 V, 460 V |
| Epact Nominal Full Load Efficiency | 93 % |
| Frame | 365TS |
| Motor Shaft Length | 3 3/4 in |
| Full Load Current | 161/80.7 |
| Full Load Efficiency | 94.5 % |
| Full Load Amps | 83 |
| HP | 75 |
| Type | 1472M |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Weight | 1203.0 LB |
| EAN or UPC | 781568103579 |
-
NEMA Premium


