Skip to content Skip to navigation menu
75 hp 365T Frame Three Phase AC Motor

EM4316T-G

75 hp 365T Frame Three Phase AC Motor
Item #102018145
  • TEFC Enclosure
  • 75 hp
  • 60 Hz Frequency
  • 365T Frame
75 hp 365T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 75 hp
  • 60 Hz Frequency
  • 365T Frame
Voltage 575 V
Poles 4
Ambient Temperature 104 °F
NEMA Design B
Frame Material Iron
Rated Efficiency 95.4 %
Efficiency 95.4%
Full Load Current 171/85.6/166/83
Duty Cycle Continuous
Frequency 60 Hz
Power Factor 86
Shaft Dia. 2.375 in
Shaft Grounding Shaft Grounding
Multispeed Single Speed
Enclosure TEFC
Phase Three Phase
Speed [Max] 2700
End Plate Standard
Speed 1780 rpm/1480 rpm
HP 75
Shaft Rotation Reversible
Type AC Motor
Insulation Class H
Base Rigid
Shaft Diameter 2.38 in
Standard CCSAUSEEV, NEMA_PREMIUM, UR, NEMA
Overall Length 33.48 in
Frame Size 365T
Service Factor 1.15
Inverter Duty Inverter Duty
Synchronous 1800 rpm
Mount Type F1
Weight 956.0 LB
EAN or UPC 781568664834
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison