- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405T Frame
| Mount Type | F1 |
| Rated Efficiency | 95.4 % |
| Phase | Three Phase |
| Shaft Dia. | 2.875 in |
| Poles | 4 |
| Full Load Current | 89.6 |
| Frame Size | 405T |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Speed | 1785 rpm |
| HP | 100 |
| Frame Material | Iron |
| Synchronous | 1800 rpm |
| Service Factor | 1.15 |
| Shaft Diameter | 2.88 in |
| Insulation Class | F |
| Frequency | 60 Hz |
| Base | Rigid |
| Voltage | 230 V, 460 V |
| Inverter Duty | Inverter Ready |
| NEMA Design | B |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Standard | CCSA US, CCSAUSEEV, NEMA, NEMA |
| Shaft Rotation | Reversible |
| Efficiency | 95.4% |
| Overall Length | 38.04 in |
| Power Factor | 87 |
| Enclosure | TEFC |
| Type | AC Motor |
| Weight | 1208.0 LB |
| EAN or UPC | 781568501986 |

