- TEFC Enclosure
- 100 hp
- 50 Hz Frequency
- 405T Frame
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Standard | CCSAUSEEV, NEMA |
| Base | Rigid |
| Frequency [Max] | 60 Hz |
| Shaft Rotation | Reversible |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Power Factor | 87 |
| Insulation Class | H |
| Efficiency | 95.4% |
| HP | 100 |
| Speed | 1785 rpm/1485 rpm |
| NEMA Design | B |
| Ambient Temperature | 104 °F |
| Full Load Current | 224/112/206/103 |
| Voltage | 575 V |
| Shaft Diameter | 2.88 in |
| Frequency | 50 Hz |
| Rated Efficiency | 95.4 % |
| Shaft Grounding | Shaft Grounding |
| Type | AC Motor |
| Frame Material | Iron |
| Duty Cycle | Continuous |
| Frame Size | 405T |
| Poles | 4 |
| End Plate | Standard |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| Shaft Dia. | 2.875 in |
| Overall Length | 38.04 in |
| Service Factor | 1.15 |
| Weight | 1310.001 LB |
| EAN or UPC | 781568664841 |

