- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405T Frame
features
- Heavy-gauge steel frame
- Locked DE bearing to allow mounting in any configuration
- Insulated copper wire
- Designed for longevity with a three-year warranty on premium efficient Super-E® motors
- Low loss, electrical grade lamination steel
- Energy Reduction: Uses less energy than competing products with same function and purpose
- Meets Federal Energy Management Program (FEMP) energy efficiency levels
- Motor meets NEMA Premium® efficiency standards for electric motors to conserve energy over extended time periods where continuous or frequent duty is required
- Suitable for inverter use per NEMA MG1 part 31.4.4.2
| Service Factor | 1.15 |
| Power Factor | 87 |
| Efficiency | 95.4% |
| Poles | 4 |
| Overall Length | 38.04 in |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Standard | CCSAUSEEV, NEMA |
| Frame Size | 405T |
| Shaft Rotation | Reversible |
| HP | 100 |
| Rated Efficiency | 95.4 % |
| Enclosure | TEFC |
| Full Load Current | 224/112 |
| Insulation Class | F |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Frame | 405T |
| Inverter Duty | Inverter Ready |
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Base | Rigid |
| Phase | Three Phase |
| Shaft Dia. | 2.875 in |
| Frame Material | Iron |
| Speed | 1785 rpm |
| NEMA Design | B |
| Shaft Diameter | 2.88 in |
| Mount Type | F1 |
| RPM | 1,785 rpm |
| End Plate | Standard |
| Type | AC Motor |
| Weight | 1203.0 LB |
| EAN or UPC | 781568500125 |
-
NEMA Premium


