- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405TS Frame
| Efficiency | 95.4% |
| Phase | Three Phase |
| Voltage | 230 V, 380 V, 460 V |
| Insulation Class | B |
| HP | 100 |
| Shaft Rotation | Reversible |
| Standard | CCSAUSEEV, NEMA |
| Overall Length | 35.04 in |
| Synchronous | 1800 rpm |
| Poles | 4 |
| Inverter Duty | Inverter Ready |
| Multispeed | Single Speed |
| Frame Material | Iron |
| Power Factor | 87 |
| Type | AC Motor |
| Speed | 1785 rpm |
| Mount Type | F1 |
| End Plate | Standard |
| Base | Rigid |
| Rated Efficiency | 95.4 % |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Full Load Current | 224/112 |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| NEMA Design | B |
| Shaft Dia. | 2.125 in |
| Frame Size | 405TS |
| Shaft Diameter | 2.13 in |
| Weight | 1218.0 LB |
| EAN or UPC | 781568604519 |

