- TEFC Enclosure
- 250 hp
- 60 Hz Frequency
- 449TS Frame
| NEMA Design | B |
| Speed | 1785 rpm |
| Multispeed | Single Speed |
| Frame Size | 449TS |
| Enclosure | TEFC |
| Conduit Box Material | Cast Iron |
| Type | AC Motor |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| Shaft Dia. | 2.375 in |
| Overall Length | 49.46 in |
| HP | 250 |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Voltage | 460 V |
| Service Factor | 1.15 |
| Full Load Current | 276 |
| Duty Cycle | Continuous |
| Base | Rigid |
| Shaft Grounding | No |
| Rated Efficiency | 96.2 % |
| Standard | CCSAUSEEV, NEMA |
| Poles | 4 |
| Mount Type | F1 |
| Efficiency | 96.2% |
| Frame Material | Iron |
| Power Factor | 88 |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| Shaft Diameter | 2.38 in |
| Shaft Rotation | Reversible |
| Weight | 2888.0 LB |
| EAN or UPC | 781568809945 |

