- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- 444T Frame
| HP | 125 |
| Frame Size | 444T |
| Efficiency | 95.4% |
| Base | Rigid |
| Frame Material | Iron |
| Inverter Duty | Inverter Ready |
| Voltage | 460 V |
| Shaft Diameter | 3.38 in |
| Mount Type | F1 |
| Power Factor | 85 |
| Overall Length | 44.75 in |
| Standard | CCSAUSEEV, NEMA |
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Poles | 4 |
| Service Factor | 1.15 |
| Rated Efficiency | 95.4 % |
| End Plate | Standard |
| Phase | Three Phase |
| NEMA Design | B |
| Type | AC Motor |
| Speed | 1785 rpm |
| Full Load Current | 144 |
| Shaft Dia. | 3.375 in |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Weight | 1882.0 LB |
| EAN or UPC | 781568499979 |

