- TEFC Enclosure
- 150 hp
- 60 Hz Frequency
- 445TS Frame
| Standard | CCSAUSEEV, NEMA |
| Frame Material | Iron |
| Type | AC Motor |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Synchronous | 3600 rpm |
| HP | 150 |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Base | Rigid |
| Shaft Diameter | 2.38 in |
| Phase | Three Phase |
| Insulation Class | F |
| Mount Type | F1 |
| Enclosure | TEFC |
| Shaft Dia. | 2.375 in |
| Full Load Current | 164 |
| End Plate | Standard |
| Voltage | 460 V |
| Rated Efficiency | 95 % |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Efficiency | 95% |
| Service Factor | 1.15 |
| Frame Size | 445TS |
| Poles | 2 |
| Ambient Temperature | 104 °F |
| Speed | 3570 rpm |
| Power Factor | 90 |
| Overall Length | 41.08 in |
| Weight | 1995.0 LB |
| EAN or UPC | 781568547434 |

