- TEFC Enclosure
- 150 hp
- 60 Hz Frequency
- 447T Frame
| Synchronous | 1200 rpm |
| Shaft Diameter | 3.38 in |
| Insulation Class | F |
| End Plate | Standard |
| Phase | Three Phase |
| Rated Efficiency | 95.8 % |
| Shaft Dia. | 3.375 in |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| NEMA Design | B |
| Frame Size | 447T |
| HP | 150 |
| Shaft Grounding | No |
| Type | AC Motor |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Efficiency | 95.8% |
| Base | Rigid |
| Poles | 6 |
| Frequency | 60 Hz |
| Power Factor | 86 |
| Frame Material | Iron |
| Speed | 1190 rpm |
| Inverter Duty | Inverter Ready |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Overall Length | 48.24 in |
| Standard | CCSAUSEEV, NEMA |
| Voltage | 460 V |
| Full Load Current | 170 |
| Weight | 2571.0 LB |
| EAN or UPC | 781568546536 |

