- TEFC Enclosure
- 200 hp
- 60 Hz Frequency
- 447TS Frame
| Frame Material | Iron |
| Frequency | 60 Hz |
| NEMA Design | B |
| Efficiency | 95.4% |
| Full Load Current | 213 |
| Rated Efficiency | 95.4 % |
| Overall Length | 44.48 in |
| Service Factor | 1.15 |
| Type | AC Motor |
| End Plate | Standard |
| Mount Type | F1 |
| Speed | 3570 rpm |
| Shaft Diameter | 2.38 in |
| Enclosure | TEFC |
| HP | 200 |
| Multispeed | Single Speed |
| Poles | 2 |
| Inverter Duty | Inverter Duty |
| Shaft Grounding | No |
| Synchronous | 3600 rpm |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Base | Rigid |
| Duty Cycle | Continuous |
| Frame Size | 447TS |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Standard | CCSA US, CCSAUSEEV, NEMA, NEMA |
| Shaft Dia. | 2.375 in |
| Power Factor | 91 |
| Voltage | 460 V |
| Weight | 2234.001 LB |
| EAN or UPC | 781568547441 |

