- TEFC Enclosure
- 200 hp
- 60 Hz Frequency
- 449T Frame
| Phase | Three Phase |
| Mount Type | F1 |
| Overall Length | 53.24 in |
| End Plate | Standard |
| Frequency | 60 Hz |
| Enclosure | TEFC |
| Efficiency | 95.8% |
| Shaft Rotation | Reversible |
| Full Load Current | 225 |
| Rated Efficiency | 95.8 % |
| Standard | CCSAUSEEV, NEMA |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Synchronous | 1200 rpm |
| Shaft Grounding | No |
| Voltage | 460 V |
| Shaft Dia. | 3.375 in |
| Multispeed | Single Speed |
| NEMA Design | B |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Frame Size | 449T |
| Frame Material | Iron |
| Poles | 6 |
| Power Factor | 87 |
| Shaft Diameter | 3.38 in |
| Base | Rigid |
| HP | 200 |
| Type | AC Motor |
| Speed | 1190 rpm |
| Weight | 3017.0 LB |
| EAN or UPC | 781568546543 |

