- TEFC Enclosure
- 300 hp
- 60 Hz Frequency
- 449T Frame
| Base | Rigid |
| Poles | 4 |
| Mount Type | F1 |
| Shaft Dia. | 3.375 in |
| Inverter Duty | Inverter Ready |
| HP | 300 |
| Power Factor | 89 |
| Duty Cycle | Continuous |
| Rated Efficiency | 96.2 % |
| Service Factor | 1.15 |
| Frame Size | 449T |
| End Plate | Standard |
| Voltage | 2300 V, 4000 V |
| Shaft Diameter | 3.38 in |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Frame Material | Iron |
| Efficiency | 96.2% |
| Standard | CCSAUSEEV, NEMA |
| Conduit Box Material | Cast Iron |
| NEMA Design | B |
| Overall Length | 53.24 in |
| Shaft Grounding | No |
| Full Load Current | 327 |
| Speed | 1780 rpm |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Weight | 2888.0 LB |
| EAN or UPC | 781568788721 |

