- TEFC Enclosure
- 350 hp
- 60 Hz Frequency
- 449T Frame
| Type | AC Motor |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Speed | 1785 rpm |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 3.375 in |
| Efficiency | 96.2% |
| NEMA Design | B |
| End Plate | Standard |
| Enclosure | TEFC |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Shaft Diameter | 3.38 in |
| Rated Efficiency | 96.2 % |
| Duty Cycle | Continuous |
| Voltage | 460 V |
| Multispeed | Single Speed |
| Full Load Current | 389 |
| Frame Size | 449T |
| HP | 350 |
| Overall Length | 53.24 in |
| Shaft Grounding | No |
| Base | Rigid |
| Power Factor | 88 |
| Conduit Box Material | Cast Iron |
| Synchronous | 1800 rpm |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Insulation Class | F |
| Poles | 4 |
| Standard | CCSAUSEEV, NEMA |
| Weight | 3027.0 LB |
| EAN or UPC | 781568788028 |

