- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 404T Frame
| End Plate | Standard |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Type | AC Motor |
| Shaft Dia. | 2.875 in |
| Insulation Class | B |
| Frame Size | 404T |
| Ambient Temperature | 104 °F |
| Full Load Current | 126/63 |
| Inverter Duty | Inverter Ready |
| Mount Type | F1 |
| Poles | 8 |
| Standard | CCSAUSEEV, NEMA |
| NEMA Design | B |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Synchronous | 900 rpm |
| Voltage | 460 V |
| Speed | 890 rpm |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| Power Factor | 80 |
| Base | Rigid |
| HP | 50 |
| Overall Length | 38.2 in |
| Shaft Diameter | 2.88 in |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Efficiency | 93% |
| Conduit Box Material | Cast Iron |
| Frame Material | Iron |
| Rated Efficiency | 93 % |
| Weight | 1216.0 LB |
| EAN or UPC | 781568809969 |

