Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V
No
Frame
254T
Frame Size
Shaft Input, Not a C-Face
Brake Feature
No
Mounting
Rigid Base
Efficiency Group
Premium Efficient
Full Load Pf
84
Motor Shaft Length
4 in
Mounting Style
F-1
HP
10
Voltage
190/380/230/460
Service Factor
1
C Dimension
25 1/2 in
Motor Shaft Size
1 5/8 in
Washdown Duty
No
Full Load rpm
1470 rpm, 1765 rpm
Full Load Amps
18
Mult. Sym.
L1
RPM
1800 rpm, 1500 rpm
VoltCode
U
Hz
60 Hz, 50 Hz
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Product Line
RG
Phase
Three Phase
Full Load Efficiency
92.4 %
Design
B
BALD Family Names
Premium Efficient, Explosion Proof
Voltage Rating
190, 460, 230, 380
Open End Bearing
6208
Enclosure
XPFC
Rotation
R
Drive End Bearing
6309
Type
X0942M
Motor Application
Explosion Proof
Poles
4
RefPicture
XPCI
Weight
370.0 LB
EAN or UPC
781568295977
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back