Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Voltage
190/380/230/460
RPM
1800 rpm, 1500 rpm
Phase
Three Phase
Frame Material
Cast Iron
Motor Shaft Size
1 5/8 in
Useable at 208V
No
Motor Shaft Length
4 in
Efficiency Group
Premium Efficient
Full Load Efficiency
93 %
Type
X0952M
Mounting Style
F-1
C Dimension
25 1/2 in
Motor Application
Explosion Proof
VoltCode
U
Substitute Motor
M7056T
Full Load Pf
84
Open End Bearing
6208
Full Load Amps
24
BALD Family Names
Premium Efficient, Explosion Proof
Design
B
Brake Feature
No
Rotation
R
Voltage Rating
190, 460, 230, 380
Product Line
RG
Washdown Duty
No
Hz
60 Hz, 50 Hz
Mounting
Rigid Base
Frame Size
Shaft Input, Not a C-Face
Poles
4
Enclosure
XPFC
RefPicture
EM7064T
Mult. Sym.
L1
Full Load rpm
1465 rpm, 1765 rpm
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Frame
256T
Drive End Bearing
6309
Service Factor
1
Weight
393.0 LB
EAN or UPC
781568139233
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back