Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Size
1 7/8 in
Frame Size
Shaft Input, Not a C-Face
C Dimension
28.61 in
Product Line
RG
Efficiency Group
Premium Efficient
Mounting Style
F-1
Open End Bearing
6309
Design
B
Rotation
R
BALD Family Names
Premium Efficient, Explosion Proof
Full Load rpm
1470 rpm, 1780 rpm
Phase
Three Phase
Motor Shaft Length
4 5/8 in
Full Load Efficiency
93.6 %
Brake Feature
No
RPM
1800 rpm, 1500 rpm
Mult. Sym.
L1
Enclosure
XPFC
RefPicture
XPCI
Full Load Pf
82
Poles
4
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
VoltCode
U
Motor Application
Explosion Proof
Full Load Amps
30.5
Type
X1050M
Hz
60 Hz, 50 Hz
Service Factor
1
Drive End Bearing
6311
Voltage
190/380/230/460
Frame
284T
Mounting
Rigid Base
Voltage Rating
190, 460, 230, 380
Useable at 208V
No
Washdown Duty
No
Weight
595.0 LB
EAN or UPC
781568295991
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back