Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mult. Sym.
L1
Open End Bearing
6309
Frame
286T
Motor Application
Explosion Proof
Frame Size
Shaft Input, Not a C-Face
Type
X1056M
BALD Family Names
Premium Efficient, Explosion Proof
Enclosure
XPFC
Brake Feature
No
RPM
1800 rpm, 1500 rpm
Full Load Efficiency
94.1 %
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
VoltCode
U
Poles
4
Mounting
Rigid Base
Drive End Bearing
6311
Product Line
RG
Washdown Duty
No
RefPicture
XPCI
Efficiency Group
Premium Efficient
Mounting Style
F-1
Motor Shaft Length
4 5/8 in
Design
B
Hz
60 Hz, 50 Hz
Voltage Rating
190, 460, 230, 380
Useable at 208V
No
Full Load rpm
1470 rpm, 1780 rpm
Phase
Three Phase
Motor Shaft Size
1 7/8 in
Full Load Amps
36
Rotation
R
Voltage
190/380/230/460
Weight
589.0 LB
EAN or UPC
781568296004
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back