Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
RefPicture
XPCI
Full Load Amps
69
Phase
Three Phase
Poles
4
Motor Shaft Length
5 7/8 in
BALD Family Names
Premium Efficient, Explosion Proof
Frame Size
Shaft Input, Not a C-Face
Product Line
RG
Efficiency Group
Premium Efficient
C Dimension
33 1/4 in
Voltage
190/380/230/460
Service Factor
1
Hz
60 Hz, 50 Hz
Full Load Efficiency
94.5 %
Rotation
R
Voltage Rating
190, 460, 230, 380
Mounting Style
F-1
Mounting
Rigid Base
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Design
B
VoltCode
U
Open End Bearing
6312
Motor Shaft Size
2 3/8 in
Motor Application
Explosion Proof
Useable at 208V
No
Type
X1462M
Drive End Bearing
6313
Washdown Duty
No
Brake Feature
No
Mult. Sym.
L1
Enclosure
XPFC
Full Load rpm
1475 rpm, 1780 rpm
Frame
364T
RPM
1800 rpm, 1500 rpm
Full Load Pf
86
Weight
989.0 LB
EAN or UPC
781568296035
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back