Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Rotation
R
Voltage Rating
190, 460, 230, 380
Phase
Three Phase
Enclosure
XPFC
Full Load Pf
86
C Dimension
32 1/4 in
Mounting Style
F-1
Frame Material
Cast Iron
Type
X1462M
Mounting
Rigid Base
Service Factor
1
Mult. Sym.
L1
VoltCode
U
Frame
364T
Useable at 208V
No
Voltage
190/380/230/460
Design
B
RPM
1800 rpm, 1500 rpm
Motor Shaft Size
2 3/8 in
Washdown Duty
No
Efficiency Group
Premium Efficient
Poles
4
RefPicture
EM7064T
Drive End Bearing
6313
Product Line
RG
Full Load Amps
69
Brake Feature
No
Hz
60 Hz, 50 Hz
Frame Size
Shaft Input, Not a C-Face
Open End Bearing
6312
Full Load Efficiency
94.5 %
BALD Family Names
Premium Efficient, Explosion Proof
Full Load rpm
1475 rpm, 1780 rpm
Motor Application
Explosion Proof
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Substitute Motor
M7066T
Motor Shaft Length
5 7/8 in
Weight
1016.0 LB
EAN or UPC
781568139288
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back