Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Rotation
R
Enclosure
XPFC
Full Load rpm
1740 rpm
Frame Size
Shaft Input, Not a C-Face
Hz
60 Hz
Mounting Style
F-1
Motor Application
General Purpose, Explosion Proof, Premium Efficient
Full Load Pf
80
Drive End Bearing
6205
Voltage Rating
460, 230
Poles
4
RefPicture
EM7064T
Open End Bearing
6203
Voltage
230/460
Washdown Duty
No
Full Load Efficiency
86.5 %
Efficiency Group
Premium Efficient
Mult. Sym.
L1
Mounting
Rigid Base
VoltCode
F
Product Line
RG
Design
B
Full Load Amps
2
Useable at 208V
No
Brake Feature
No
RPM
1800 rpm
Service Factor
1
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Type
X0528M
Phase
Three Phase
Frame
145T
BALD Family Names
Premium Efficient, Explosion Proof
Weight
95.0 LB
EAN or UPC
781568296059
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back