Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Phase
Three Phase
Type
X0532M
Service Factor
1
RefPicture
EM7064T
Mounting
Rigid Base
Voltage
208-230/460
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Full Load Pf
82
Open End Bearing
6203
Full Load Efficiency
86.5 %
Design
B
Drive End Bearing
6205
VoltCode
E
Enclosure
XPFC
Frame
145T
Frame Size
Shaft Input, Not a C-Face
Motor Application
General Purpose, Explosion Proof, Premium Efficient
Full Load Amps
2.7
Full Load rpm
1725 rpm
Poles
4
Efficiency Group
Premium Efficient
Hz
60 Hz
Rotation
R
Washdown Duty
No
Brake Feature
No
Product Line
RG
Mounting Style
F-1
Useable at 208V
Yes
Mult. Sym.
L1
RPM
1800 rpm
Voltage Rating
460, 230, 208
BALD Family Names
Premium Efficient, Explosion Proof
Weight
92.0 LB
EAN or UPC
781568296066
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back