- 3 hp
- 1800 rpm
- 60 Hz
- 230/460
- Three Phase
applications
- Where hazardous fumes or dust may be present
features
- Corrosion-resistant epoxy finish
- UL® approved cast conduit box standard
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Dimension | 17 1/2 in |
| Mounting Style | F-1 |
| Motor Application | Explosion Proof |
| Washdown Duty | No |
| Efficiency Group | Premium Efficient |
| Phase | Three Phase |
| Motor Shaft Size | 1 1/8 in |
| Type | X0628M |
| Open End Bearing | 6205 |
| Full Load rpm | 1760 rpm |
| Mounting | Rigid Base |
| Drive End Bearing | 6206 |
| Enclosure | XPFC |
| Hz | 60 Hz |
| Rotation | R - |
| Frame | 182T |
| Service Factor | 1 |
| Mult. Sym. | L1 |
| Poles | 4 |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Full Load Amps | 8/4 |
| Frame Material | Cast Iron |
| Motor Shaft Length | 2 3/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230 |
| Voltage | 230/460 |
| Full Load Efficiency | 89.5 % |
| Brake Feature | No |
| Weight | 137.0 LB |
| EAN or UPC | 781568139318 |

