Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Phase
Three Phase
Enclosure
XPFC
Efficiency Group
Premium Efficient
Mounting Style
F-1
Motor Application
Explosion Proof
Mult. Sym.
L1
Hz
60 Hz, 50 Hz
Design
A
RPM
1800 rpm, 1500 rpm
Full Load Amps
9
Mounting
Rigid Base
Frame
213T
Brake Feature
No
Type
X0740M
Service Factor
1
Rotation
R
Poles
4
BALD Family Names
Premium Efficient, Explosion Proof
Frame Size
Shaft Input, Not a C-Face
Voltage Rating
190, 460, 230, 380
Motor Shaft Length
3 in
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Useable at 208V
No
C Dimension
19.91 in
Washdown Duty
No
Voltage
190/380/230/460
Full Load Pf
80
VoltCode
U
Open End Bearing
6206
Full Load rpm
1470 rpm, 1770 rpm
Full Load Efficiency
91.7 %
Motor Shaft Size
1 1/8 in
Product Line
RG
RefPicture
EM7064T
Drive End Bearing
6307
Weight
225.0 LB
EAN or UPC
781568220306
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back