Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mounting
Rigid Base
Full Load Amps
12.5
Full Load Pf
83
Voltage
230/460
Full Load Efficiency
91.7 %
Motor Shaft Size
1 3/8 in
Type
X0750M
Brake Feature
No
Hz
60 Hz
Efficiency Group
Premium Efficient
Service Factor
1
Open End Bearing
6206
RPM
1800 rpm
Voltage Rating
460, 230
RefPicture
EM7064T
Drive End Bearing
6307
Product Line
RG
Motor Application
Explosion Proof
Poles
4
Enclosure
XPFC
Mounting Style
F-1
Motor Shaft Length
3 3/8 in
VoltCode
F
Phase
Three Phase
Frame Material
Cast Iron
Frame Size
Shaft Input, Not a C-Face
BALD Family Names
Premium Efficient, Explosion Proof
Mult. Sym.
L1
Washdown Duty
No
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Full Load rpm
1760 rpm
C Dimension
19.9 in
Useable at 208V
No
Rotation
R
Frame
215T
Design
A
Substitute Motor
M7170T-I
Weight
249.0 LB
EAN or UPC
781568139349
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back