- Encoder Feedback Kit
| NEMA Frame Size | All Frames |
| Frame | E-ACC |
| Mult. Sym. | E8 |
| BALD Family Names | N/A |
| Enclosure | TENV |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Service Factor | 1 |
| Type | ENCODER |
| RefPicture | BEI_HS25 |
| Voltage | 230 V, 460 V |
| Weight | 2.0 LB |
| EAN or UPC | 781568139363 |

