- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Shaft Diameter | 0.88 in |
| Power Factor | 88 |
| Motor Application | Severe Duty |
| Type | AC Motor |
| Phase | Three Phase |
| Multispeed | Single Speed |
| Voltage | 460 V |
| Speed [Max] | 5400 |
| Synchronous | 3600 rpm |
| Model | 841 XL |
| Voltage Rating | 460 |
| Conduit Box Material | Cast Iron |
| Frame Material | Iron |
| NEMA Design | B |
| Poles | 2 |
| Enclosure | TENV |
| Frame | 143T |
| Base | Rigid |
| Mount Type | F1 |
| End Plate | Standard |
| Efficiency | 77% |
| Full Load Current | 1.3 |
| Service Factor | 1.15 |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Frame Size | 143T |
| Mounting | Foot Mounted |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 77 % |
| HP [Min] | 1 |
| HP | 1 |
| Shaft Grounding | No |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Shaft Dia. | 0.875 in |
| Overall Length | 11.37 in |
| Speed | 3490 rpm |
| RPM | 3600 rpm |
| Inverter Duty | Inverter Duty |
| Ambient Temperature | 104 °F |
| Weight | 56.0 LB |
| EAN or UPC | 781568502013 |

