- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Model | 841 XL |
| Poles | 4 |
| Service Factor | 1.15 |
| HP [Min] | 1 |
| Shaft Dia. | 0.875 in |
| Speed [Max] | 2700 rpm |
| Voltage | 460 V |
| Synchronous | 1800 rpm |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Voltage Rating | 460 |
| Standard | CSA, CSA EEV, UR, NEMA |
| Phase | Three Phase |
| Insulation Class | F |
| HP | 1 |
| Inverter Duty | Inverter Ready |
| Ambient Temperature | 104 °F |
| Full Load Current | 1.5 A |
| RPM | 1800 rpm |
| Base | Rigid |
| Power Factor | 70 |
| Mount Type | F-1 |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Overall Length | 11.37 in |
| Frame Material | Iron |
| Frame Size | 143T |
| Mounting | Foot Mounted |
| Motor Application | Severe Duty |
| Shaft Grounding | No |
| Frame | 143T |
| Speed | 1765 rpm |
| NEMA Design | B |
| Efficiency | 87.5% |
| Enclosure | TENV |
| Conduit Box Material | Cast Iron |
| Weight | 60.0 LB |
| EAN or UPC | 781568502020 |

