- OPEN Enclosure
- 2 hp
- 60 Hz Frequency
- 56C Frame
| Overall Length | 14.32 in |
| Standard | CSA, CURUSEEV, UR, NEMA |
| Type | AC Motor |
| Service Factor | 1.15 |
| Power Factor | 93 |
| Insulation Class | F |
| Voltage | 115 V, 230 V |
| Shaft Dia. | 0.625 in |
| NEMA Design | L |
| Frame Size | 56C |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Frame Material | Steel |
| Shaft Diameter | 0.63 in |
| Shaft Rotation | Reversible |
| Phase | Single Phase |
| Poles | 4 |
| Duty Cycle | Continuous |
| Full Load Current | 16.4/8.2 |
| Frequency | 60 Hz |
| Base | Rigid |
| Enclosure | Open |
| Efficiency | 84.5% |
| Speed | 1725 rpm |
| Conduit Box Material | Steel |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| End Plate | C-Face |
| Shaft Grounding | No |
| HP | 2 |
| Rated Efficiency | 84.5 % |
| Weight | 66.0 LB |
| EAN or UPC | 781568848579 |

