- OPEN Enclosure
- 5 hp
- 60 Hz Frequency
- 143TY Frame
| Poles | 2 |
| Shaft Dia. | 0.875 in |
| End Plate | Resilient Mount |
| Full Load Current | 12.2 A/6.1 A |
| Voltage | 115 V, 230 V |
| Insulation Class | F |
| Frame Size | 143TY |
| Efficiency | 86.5% |
| Shaft Rotation | Reversible |
| Mount Type | F-1 |
| Enclosure | Open |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Power Factor | 89 |
| Shaft Grounding | No |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Overall Length | 15.01 in |
| Phase | Three Phase |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Base | Resilient |
| Speed | 3450 rpm |
| Service Factor | 1.15 |
| Synchronous | 3600 rpm |
| HP | 5 |
| Weight | 60.0 LB |
| EAN or UPC | 781568604984 |

