- OPEN Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56H Frame
| Efficiency | 82% |
| HP | 1 1/2 |
| Enclosure | Open |
| Base | Resilient |
| Power Factor | 99 |
| Full Load Current | 11.8/5.9 |
| Rated Efficiency | 82 % |
| Ambient Temperature | 104 °F |
| Standard | CURUSEEV, NEMA |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Insulation Class | B |
| End Plate | Resilient Mount |
| Voltage | 115 V, 230 V |
| Shaft Diameter | 0.63 in |
| Conduit Box Material | Steel |
| Phase | Single Phase |
| Speed | 3480 rpm |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Frame Size | 56H |
| NEMA Design | L |
| Type | AC Motor |
| Synchronous | 3600 rpm |
| Shaft Rotation | Reversible |
| Frame Material | Steel |
| Overall Length | 13.26 in |
| Poles | 2 |
| Shaft Dia. | 0.625 in |
| Weight | 52.0 LB |
| EAN or UPC | 781568776476 |

