Skip to content Skip to navigation menu
1/4 hp 48 Frame Three Phase AC Motor

ERM3003

1/4 hp 48 Frame Three Phase AC Motor
Item #111398761
  • OPEN Enclosure
  • 1/4 hp
  • 60 Hz Frequency
  • 48 Frame
1/4 hp 48 Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • OPEN Enclosure
  • 1/4 hp
  • 60 Hz Frequency
  • 48 Frame
Overall Length 10.34 in
Frame Size 48
NEMA Design B
Base Resilient
Synchronous 1800 rpm
Standard CURUSEEV, NEMA
Service Factor 1.35
Shaft Rotation Reversible
Shaft Dia. 0.5 in
Duty Cycle Continuous
End Plate Resilient Mount
Phase Three Phase
Enclosure Open
Multispeed Single Speed
Voltage 277 V
Efficiency 69.5%
Frequency 60 Hz
Mount Type F1
Poles 4
Full Load Current 1/0.5
Insulation Class B
Power Factor 62
Shaft Diameter 0.5 in
Ambient Temperature 104 °F
Type AC Motor
Frame Material Steel
Rated Efficiency 69.5 %
Shaft Grounding No
HP 1/4
Speed 1725 rpm
Weight 21.0 LB
EAN or UPC 781568765623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison