- OPEN Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56H Frame
| Enclosure | Open |
| Ambient Temperature | 104 °F |
| Poles | 4 |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Rated Efficiency | 86.5 % |
| Service Factor | 1.15 |
| HP | 1 1/2 |
| Overall Length | 12.42 in |
| Shaft Dia. | 0.625 in |
| Shaft Diameter | 0.63 in |
| Type | AC Motor |
| Conduit Box Material | Steel |
| Power Factor | 73 |
| Efficiency | 86.5% |
| Full Load Current | 4.4-4.5/2.25 |
| Mount Type | F1 |
| NEMA Design | B |
| Frame Size | 56H |
| Base | Resilient |
| Synchronous | 1800 rpm |
| Standard | CURUSEEV, NEMA |
| Voltage | 208 V, 230 V, 460 V |
| Phase | Three Phase |
| Speed | 1755 rpm |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Ready |
| Insulation Class | F |
| Multispeed | Single Speed |
| End Plate | Resilient Mount |
| Shaft Grounding | No |
| Weight | 41.0 LB |
| EAN or UPC | 781568765739 |

