- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Mounting | Rigid Base |
| Full Load Efficiency | 93 % |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Hz | 60 Hz |
| Frame Material | Steel |
| Base | Rigid |
| Phase | Three Phase |
| Power Factor | 84 |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Speed | 1765 rpm |
| Full Load Pf | 84 |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Open End Bearing | 6208 |
| Full Load Amps | 52-48/24 |
| Overall Length | 23.57 in |
| Shaft Dia. | 1.625 in |
| Shaft Diameter | 1.63 in |
| Motor Application | Washdown |
| Shaft Rotation | Reversible |
| Drive End Bearing | 6309 |
| Design | B |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mount Type | F1 |
| Insulation | F |
| Inverter Duty | Inverter Ready |
| Conduit Box Material | Steel |
| Enclosure | TEFC |
| Brake Feature | No |
| Voltage | 230 V, 460 V |
| HP | 20 |
| Rated Efficiency | 93 % |
| Type | AC Motor |
| Synchronous | 1800 rpm |
| End Plate | Standard |
| Efficiency Group | Premium Efficient |
| Frame Size | 256T |
| RPM | 1,800 rpm |
| Efficiency | 93% |
| NEMA Design | A |
| Insulation Class | F |
| Frame | 256T |
| Full Load Current | 48/24 |
| Weight | 269.0 LB |
| EAN or UPC | 781568746349 |
-
NEMA Premium -
IP55



