- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56 Frame
| Mount Type | F1 |
| Frame Material | Steel |
| Type | AC Motor |
| Multispeed | Single Speed |
| Base | Rigid |
| Overall Length | 12.06 in |
| Conduit Box Material | Steel |
| End Plate | Standard |
| Efficiency | 85.5% |
| Voltage | 230 V, 460 V |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Speed | 1770 rpm |
| Inverter Duty | Inverter Ready |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| HP | 1 |
| Insulation Class | F |
| Full Load Current | 3.34/1.67 |
| Poles | 4 |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Enclosure | TENV |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Shaft Dia. | 0.625 in |
| Power Factor | 66 |
| Rated Efficiency | 85.5 % |
| Frame Size | 56 |
| Service Factor | 1.15 |
| Synchronous | 1800 rpm |
| Shaft Diameter | 0.63 in |
| Shaft Grounding | No |
| Weight | 39.0 LB |
| EAN or UPC | 781568802762 |

