Skip to content Skip to navigation menu
10 hp 215T Frame Three Phase AC Motor

EWDM3711T

10 hp 215T Frame Three Phase AC Motor
Item #117190598
  • TEFC Enclosure
  • 10 hp
  • 60 Hz Frequency
  • 215T Frame
10 hp 215T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 10 hp
  • 60 Hz Frequency
  • 215T Frame
Shaft Grounding No
Conduit Box Material Steel
Type AC Motor
Frequency 60 Hz
Insulation Class F
Poles 2
Efficiency 90.2%
Enclosure TEFC
Mount Type F1
NEMA Design B
Rated Efficiency 90.2 %
Frame Material Steel
Inverter Duty Inverter Ready
Base Rigid
Multispeed Single Speed
Ambient Temperature 104 °F
Overall Length 17.89 in
HP 10
Phase Three Phase
Power Factor 88
End Plate Standard
Full Load Current 23.2/11.6
Shaft Dia. 1.375 in
Duty Cycle Continuous
Frame Size 215T
Service Factor 1.15
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Speed 3490 rpm
Shaft Rotation Reversible
Voltage 230 V, 460 V
Shaft Diameter 1.38 in
Synchronous 3600 rpm
Weight 123.0 LB
EAN or UPC 781568931172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison