- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 405T Frame
| Rated Efficiency | 94.5 % |
| IP Rating | IP55 |
| Voltage | 230 V, 460 V |
| Shaft Dia. | 2.875 in |
| NEMA Design | B |
| Power Factor | 85 |
| Base | Rigid |
| Full Load Current | 174/87 |
| Multispeed | Single Speed |
| Poles | 6 |
| Service Factor | 1.15 |
| Frame Size | 405T |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Standard | CCSAUSEEV, NEMA |
| HP | 75 |
| Shaft Rotation | Reversible |
| Frequency | 60 Hz |
| Efficiency | 94.5% |
| Inverter Duty | Inverter Ready |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Speed | 1185 rpm |
| Overall Length | 38.19 in |
| End Plate | Standard |
| Synchronous | 1200 rpm |
| Type | AC Motor |
| Shaft Grounding | No |
| Enclosure | TEFC |
| Insulation Class | F |
| Shaft Diameter | 2.88 in |
| Frame Material | Iron |
| Weight | 1322.0 LB |
| EAN or UPC | 781568927335 |

