Skip to content Skip to navigation menu
3 hp 182T Frame Three Phase AC Motor

FDEM3611T

3 hp 182T Frame Three Phase AC Motor
Item #111118447
  • TEFC Enclosure
  • 3 hp
  • 60 Hz Frequency
  • 182T Frame
3 hp 182T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 3 hp
  • 60 Hz Frequency
  • 182T Frame
Voltage 575 V
Overall Length 16.55 in
Shaft Dia. 1.125 in
Shaft Diameter 1.13 in
Full Load Current 8.4/4.2
End Plate Standard
Phase Three Phase
Inverter Duty Inverter Ready
Insulation Class F
Efficiency 89.5%
Enclosure TEFC
NEMA Design B
Rated Efficiency 89.5 %
HP 3
Mount Type F1
Base Rigid
Frame Size 182T
Shaft Grounding No
Poles 4
Frequency 60 Hz
Frame Material Steel
Ambient Temperature 104 °F
Service Factor 1.15
Duty Cycle Continuous
Synchronous 1800 rpm
Power Factor 75
Type AC Motor
Multispeed Single Speed
Conduit Box Material Steel
Standard CSA EEV, NEMA_PREMIUM, UR, NEMA
Speed 1760 rpm
Shaft Rotation Reversible
Weight 70.0 LB
EAN or UPC 781568727737
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison