- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284T Frame
| HP | 25 |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Type | AC Motor |
| Inverter Duty | Inverter Ready |
| Voltage | 575 V |
| Base | Rigid |
| Speed | 1775 rpm |
| Conduit Box Material | Cast Iron |
| Multispeed | Single Speed |
| Frame Size | 284T |
| Shaft Diameter | 1.88 in |
| End Plate | Standard |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Power Factor | 81 |
| Overall Length | 27.76 in |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 62/31 |
| Frame Material | Iron |
| Shaft Dia. | 1.875 in |
| Poles | 4 |
| Rated Efficiency | 93.6 % |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| NEMA Design | A |
| Efficiency | 93.6% |
| Shaft Grounding | No |
| Mount Type | F1 |
| Weight | 415.001 LB |
| EAN or UPC | 781568727027 |

