- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284TS Frame
| Ambient Temperature | 104 °F |
| Full Load Current | 58 A/29 A |
| Base | Rigid |
| Frame Material | Iron |
| Inverter Duty | Inverter Ready |
| Service Factor | 1.15 |
| HP | 25 |
| Phase | Three Phase |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 284TS |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Synchronous | 3600 rpm |
| Poles | 2 |
| Duty Cycle | Continuous |
| Overall Length | 24.77 in |
| Insulation Class | F |
| Power Factor | 88 |
| Enclosure | TEFC |
| Shaft Dia. | 1.625 in |
| End Plate | Standard |
| Mount Type | F-1 |
| Speed | 3520 rpm |
| NEMA Design | A |
| Conduit Box Material | Cast Iron |
| Frequency | 60 Hz |
| Voltage | 575 V |
| Efficiency | 91.7% |
| Weight | 323.0 LB |
| EAN or UPC | 781568794845 |

