- 15 A
- AC
- 400, 460 Input Voltage
- PC Setup
- ±10Vdc|Pulse & Dir|Follower Input Command
options
- Encoder follower input
- Pulse direction input
- Field bus
| Signal Resolution | 14 Bits |
| Simulated Encoder Output | 512/1024/2048/4096 PPR |
| Interface Voltage Req'd | +24Vdc Customer Supplied |
| Auto Tuning | YES |
| Mult. Sym. | E3 |
| Setup | PC |
| AC/DC | AC |
| Amps | 15 A |
| Peak Output Current | 30 A |
| RefPicture | FLEX |
| Input Voltage | 460, 400 |
| Input Command | ±10Vdc|Pulse & Dir|Follower |
| Weight | 20.705 LB |
| EAN or UPC | 781568508404 |

