- TEFC Enclosure
- 16 hp
- 60 Hz Frequency
- 256T Frame
| Shaft Dia. | 1.625 in |
| Efficiency | 87.5% |
| HP | 16 |
| Insulation Class | F |
| Poles | 4 |
| Overall Length | 23.36 in |
| Frequency | 60 Hz |
| Service Factor | 1 |
| Standard | CSA, UR, NEMA |
| Frame Material | Iron |
| Synchronous | 1800 rpm |
| Phase | Single Phase |
| Frame Size | 256T |
| Voltage | 575 V |
| Rated Efficiency | 87.5 % |
| Shaft Diameter | 1.63 in |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Conduit Box Material | Cast Iron |
| Enclosure | TEFC |
| End Plate | Standard |
| Base | Rigid |
| Speed | 1740 rpm |
| NEMA Design | L |
| Power Factor | 96 |
| Duty Cycle | Continuous |
| Type | AC Motor |
| Shaft Grounding | No |
| Full Load Current | 69-61 |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Weight | 322.0 LB |
| EAN or UPC | 781568849026 |

