- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 184T Frame
applications
- Wide variety of agri-duty and industrial applications
features
- Ball bearings lubricated with high temperature, moisture-resistant grease
- Condensation drains
- Gasketed cast conduit boxes
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Current | 13.2 |
| NEMA Design | L |
| Service Factor | 1 |
| Mounting | Rigid Base |
| Motor Shaft Size | 1 1/8 in |
| Full Load Efficiency | 81.5 % |
| Poles | 4 |
| Enclosure | TEFC |
| Drive End Bearing | 6206 |
| Mounting Style | F-1 |
| VoltCode | C |
| Conduit Box Material | Steel |
| Synchronous | 1800 rpm |
| Design | L |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Overall Length | 16.49 in |
| C Face Kit | 36-3301 |
| Rotation | R |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Useable at 208V | No |
| Voltage Rating | 230 |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Full Load Amps | 13.2 |
| Rated Efficiency | 81.5 % |
| Frequency | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| End Plate | Standard |
| Substitute Motor | FDL3610TM |
| Washdown Duty | No |
| Frame | 184T |
| Frame Material | Steel |
| BALD Family Names | Single Phase Motor |
| Open End Bearing | 6205 |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.13 in |
| Phase | Single Phase |
| Speed | 1725 rpm |
| Full Load Pf | 90 |
| Ambient Temperature | 104 °F |
| Voltage | 230 V |
| Shaft Grounding | No |
| Motor Shaft Length | 2 3/4 in |
| Mult. Sym. | L1 |
| HP | 3 |
| Efficiency | 81.5% |
| Brake Feature | No |
| Product Line | RG |
| Type | 3634LC |
| Efficiency Group | Standard Efficient |
| Standard | CSA, UR, NEMA |
| Shaft Dia. | 1.125 in |
| Power Factor | 90 |
| Frame Size | 184T |
| Motor Application | Farm Duty |
| Base | Rigid |
| Full Load rpm | 1725 rpm |
| RefPicture | FDL |
| Weight | 82.0 LB |
| EAN or UPC | 781568121955 |

